This item is Discontinued.

Dormer C126 HSS-E-PM TiCN DIN 1835 B Shank Slot Drill 6.00 mm C1266.0

C126 HSS-E-PM TiCN DIN 1835 B Shank Slot Drill 6.00 mm (Discontinued)

  • Mfr # C1266.0
  • Zoro # G8973846
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1266.0
Zoro #
G8973846
UPC #
7320760354148
Country of Origin
Italy

Dimensions

Dimension Type
Metric
Overall Length (In.)
52
Shank Dia. (In.)
6
Milling Dia.
6
Length of Cut (In.)
8

Details

Item
HSS-E-PM TiCN Slot Drill,6mm
Cutting Direction
Right
Shank Shape
Extra short
Number of Flutes
2
End Mill Style
Slot Drill
End Mill Material
HSS-E-PM
Finish
TiCN

Description

HSS-E-PM TiCN Slot Drill,6mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.