Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
E0711X12NO3
Zoro #
G8984389
UPC #
7320760349953
Country of Origin
Sweden
Dimensions
Drill Bit Size
1"
Drill Bit Dimension Type
Inch
Details
Item
Hand Tap,Straight Flute,1"x12
Number of Flutes
2
Number of Pieces
1
Drill Bit Finish
Bright
Flute Type
ANSI
Drill Bit Material
HSS
Shank Shape
Through/Blind
Point Type
2B-3B
Coolant Through
External Cooling Supply
Description
Hand Tap,Straight Flute,1 In.x12
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.