This item is Discontinued.

Dormer Extension Drill, 10.0in. Size, 340mm OAL A97710.0X340

Extension Drill, 10.0in. Size, 340mm OAL (Discontinued)

  • Mfr # A97710.0X340
  • Zoro # G9544166
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A97710.0X340
Zoro #
G9544166
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
10.00 mm
Size
10.00mm
Shank Dia.
25/64 in
Overall Length
340.00 mm
Flute Length
235.00 mm
Metric Size
10.0"
Dimension Type
Metric
Depth:Dia. Ratio
20xD
Depth x Dia. Ratio
20xD

Details

Drill Bit Grouping
Drill Bit
Item
Extra Long Drill Bit
Drill Bit Material
High Speed Steel
Decimal Equivalent
0.3937
Drill Bit Finish
Bright
Drill Bit Point Angle
130 Degrees
Material
High Speed Steel
Finish
Bright
Coolant Fed
Non-Coolant Through
Point Angle
130 Degrees
Cutting Direction
Right Hand
Number of Flutes
0
Number of Pieces
1
Standards
DIN
Shank Type - Machining
Straight
Point Type
Standard
Application
Metalworking
List Number
A977
Coolant Through
No
Flute Type
DIN 1869 / 2
Shank Shape
Straight
Drill Style
XL

Description

Extra Long Drill Bit, Drill Bit Size 10.00 mm, Drill Bit Point Angle 130 Degrees , 20xD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.