This item is Discontinued.

Dormer Extension Drill, 2.9in. Size, 150mm OAL A9762.9X150

Extension Drill, 2.9in. Size, 150mm OAL (Discontinued)

  • Mfr # A9762.9X150
  • Zoro # G9545051
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A9762.9X150
Zoro #
G9545051
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
2.90 mm
Size
2.90mm
Shank Dia.
7/64 in
Overall Length
150.00 mm
Flute Length
100.00 mm
Metric Size
2.9"
Depth:Dia. Ratio
15xD
Dimension Type
Metric
Depth x Dia. Ratio
15xD

Details

Drill Bit Grouping
Drill Bit
Item
Extra Long Drill Bit
Drill Bit Material
High Speed Steel
Drill Bit Finish
Bright
Decimal Equivalent
0.1142
Drill Bit Point Angle
130 Degrees
Material
High Speed Steel
Finish
Bright
Coolant Fed
Non-Coolant Through
Point Angle
130 Degrees
Cutting Direction
Right Hand
Number of Flutes
0
Number of Pieces
1
Application
Metalworking
Point Type
Standard
Standards
DIN
Coolant Through
No
Shank Type - Machining
Straight
List Number
A976
Flute Type
DIN 1869 / 1
Shank Shape
Straight
Drill Style
XL

Description

Extra Long Drill Bit, Drill Bit Size 2.90 mm, Drill Bit Point Angle 130 Degrees , 15xD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.