This item is Discontinued.

Dormer R458 HM TiAlN 140D Drill 3XD Short DIN 6537 K H R458H

R458 HM TiAlN 140D Drill 3XD Short DIN 6537 K H (Discontinued)

  • Mfr # R458H
  • Zoro # G9140037
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R458H
Zoro #
G9140037
UPC #
07320760042588
Country of Origin
Brazil

Dimensions

Drill Bit Dimension Type
Inch
Drill Bit Size
H
Overall Length
79

Details

Item
Force X Drill,3XD
Drill Bit Point Angle
140 Degrees
Drill Bit Material
HM
Drill Bit Finish
TiAlN
Flute Type
DIN 6537 K
Number of Flutes
2
Number of Pieces
1
Coolant Through
External Cooling Supply
Point Type
CTW
Shank Shape
DIN 6535 HA
Drill Style
Short

Description

Force X Drill,3XD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.