Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R458M
Zoro #
G9140089
UPC #
07320760042601
Country of Origin
Brazil
Dimensions
Drill Bit Dimension Type
Inch
Drill Bit Size
M
Overall Length
79
Details
Item
Force X Drill,3XD
Drill Bit Point Angle
140 Degrees
Drill Bit Material
HM
Drill Bit Finish
TiAlN
Flute Type
DIN 6537 K
Number of Flutes
2
Number of Pieces
1
Coolant Through
External Cooling Supply
Point Type
CTW
Shank Shape
DIN 6535 HA
Drill Style
Short
Description
Force X Drill,3XD
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.