This item is Discontinued.

Dormer HSS Bright Center Drill, 122PT, 2.0x6.0 A2012.0X6.0

HSS Bright Center Drill, 122PT, 2.0x6.0 (Discontinued)

  • Mfr # A2012.0X6.0
  • Zoro # G8962110
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A2012.0X6.0
Zoro #
G8962110
UPC #
-
Country of Origin
France

Dimensions

Overall Length
45
Drill Bit Size
2.00
Drill Bit Dimension Type
Metric

Details

Item
HSS Bright Center Drill,122PT,2.0x6.0
Drill Bit Point Angle
122 Degrees
Drill Bit Material
HSS
Number of Pieces
1
Drill Bit Finish
Bright
Number of Flutes
2
Coolant Through
External Cooling Supply
Shank Shape
Straight
Flute Type
DORMER
Drill Style
Short

Description

HSS Bright Center Drill,122PT,2.0x6.0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.