This item is Discontinued.

Dormer HSS Steam Oxide Long Drill, 3mm A1103.0

HSS Steam Oxide Long Drill, 3mm (Discontinued)

  • Mfr # A1103.0
  • Zoro # G9670766
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A1103.0
Zoro #
G9670766
UPC #
-
Country of Origin
Brazil

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
3.00
Overall Length
100

Details

Item
HSS Steam Oxide Long Drill,3mm
Drill Bit Material
HSS
Drill Bit Finish
Steam Tempered
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Number of Pieces
10
Coolant Through
External Cooling Supply
Point Type
Standard Spiral
Flute Type
DIN 340
Standards
Not Rated
Drill Style
Long
Shank Shape
Straight

Description

HSS Steam Oxide Long Drill,3mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.