This item is Discontinued.

Dormer Hydra Drill Head, Mfr.NoH85312.0, H85316.0 R96029/32

Hydra Drill Head, Mfr.NoH85312.0, H85316.0 (Discontinued)

  • Mfr # R96029/32
  • Zoro # G9541411
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R96029/32
Zoro #
G9541411
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
29/32"

Details

Workpiece Material
Carbide
Non Ferrous (N) Compatibility
No
Cutting Direction
Right Hand
Application
Metalworking
Cast Iron (K) Compatibility
Yes
Item
Hydra Drill Head
Hardened (H) Compatibility
No
Style
Coolant
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
Insert Material
Carbide
Steel (P) Compatibility
Yes
For Use With
38GF07, 38GF06, 38GF55, 38GF54, 38GF87
No. of Edges
0
Coating
Ti-Phon
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P), Super Alloy (S)

Description

Hydra Drill Head

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.