Hydra Drill Head, Mfr.NoH85818.0, H85819.0
Mfr # R96018.7
Zoro # G9541707
product price: $108.99
/ea
Free Shipping & Returns
Key Features
Workpiece Material
Carbide
Cutting Direction
Right Hand
Coating
Ti-Phon
Cast Iron (K) Compatibility
Yes
Insert Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R96018.7
Zoro #
G9541707
UPC #
-
Country of Origin
Japan
Dimensions
Insert Size
18.70mm
Details
Workpiece Material
Carbide
Cutting Direction
Right Hand
Coating
Ti-Phon
Cast Iron (K) Compatibility
Yes
Insert Material
Carbide
For Use With
38GE98, 38GE97, 38GF47, 38GF46, 38GF83
No. of Edges
0
Stainless (M) Compatibility
Yes
Item
Hydra Drill Head
Style
Coolant
Steel (P) Compatibility
Yes
Application
Metalworking
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P), Super Alloy (S)
Description
Hydra Drill Head
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.