This item is Discontinued.

Dormer Jobber Drill Bit, 31/64In, Bright, A900 A90031/64

Jobber Drill Bit, 31/64In, Bright, A900 (Discontinued)

  • Mfr # A90031/64
  • Zoro # G9552347
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A90031/64
Zoro #
G9552347
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Dimension Type
Inch
Drill Bit Size
31/64"
Shank Dia.
31/64"
Overall Length
149.00mm
Flute Length
111mm
Maximum Drilling Depth
111mm

Details

Item
Jobber Drill Bit
Drill Bit Grouping
Drill Bit
Drill Bit Point Angle
130 Degrees
Drill Bit Material
HSS-E
Decimal Equivalent
0.4843
Drill Bit Finish
Bright
Flute Type
DIN/ANSI
Coolant Fed
Non-Coolant Through
Cutting Direction
Right Hand
Number of Flutes
2
Number of Pieces
1
Coolant Through
No
Standards
DIN ANSI
List Number
A900
Point Type
General Purpose
Shank Shape
Straight
Drill Style
Jobber
Measurement System
Fractional Inch

Description

Jobber Drill Bit, Drill Bit Size 31/64 in, Decimal Equivalent 0.4843, Fractional Inch, Non-Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.