This item is Discontinued.

Dormer Jobber Drill Bit, 37/64In, Bright, A900 A90037/64

Jobber Drill Bit, 37/64In, Bright, A900 (Discontinued)

  • Mfr # A90037/64
  • Zoro # G9552216
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A90037/64
Zoro #
G9552216
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Dimension Type
Inch
Drill Bit Size
37/64"
Shank Dia.
37/64"
Overall Length
168.00mm
Flute Length
122mm
Maximum Drilling Depth
122mm

Details

Drill Bit Grouping
Drill Bit
Item
Jobber Drill Bit
Drill Bit Point Angle
130 Degrees
Drill Bit Material
HSS-E
Decimal Equivalent
0.5780
Drill Bit Finish
Bright
Flute Type
DIN/ANSI
Coolant Fed
Non-Coolant Through
Cutting Direction
Right Hand
Number of Flutes
2
Number of Pieces
1
List Number
A900
Standards
DIN ANSI
Coolant Through
No
Point Type
General Purpose
Drill Style
Jobber
Shank Shape
Straight
Measurement System
Fractional Inch

Description

Jobber Drill Bit, Drill Bit Size 37/64 in, Decimal Equivalent 0.5780, Fractional Inch, Non-Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.