This item is Discontinued.

Dormer Jobber Drill Bit, 7/64In, TiN Coated, A012S A012S7/64

Jobber Drill Bit, 7/64In, TiN Coated, A012S (Discontinued)

  • Mfr # A012S7/64
  • Zoro # G2640876
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A012S7/64
Zoro #
G2640876
UPC #
-
Country of Origin
Brazil

Dimensions

Drill Bit Dimension Type
Inch
Drill Bit Size
7/64"
Shank Dia.
7/64"
Overall Length
2-5/8"
Flute Length
1-1/2"
Maximum Drilling Depth
1 1/2 in

Details

Item
Jobber Drill Bit
Drill Bit Grouping
Drill Bit
Drill Bit Point Angle
118 Degrees
Drill Bit Material
HSS
Decimal Equivalent
0.1094
Drill Bit Finish
Bright/TiN
Flute Type
ANSI
Coolant Fed
Non-Coolant Through
Cutting Direction
Right Hand
Number of Flutes
2
Number of Pieces
1
List Number
A012S
Point Type
Conventional Point
Standards
ANSI
Coolant Through
No
Shank Shape
Straight
Drill Style
Jobber
Measurement System
Fractional Inch

Description

Jobber Drill Bit, Drill Bit Size 7/64 in, Decimal Equivalent 0.1094, Fractional Inch, Non-Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.