This item is Discontinued.

Dormer Jobber Drill Bit, 9/32In, TiN Coated, A012S A012S9/32

Jobber Drill Bit, 9/32In, TiN Coated, A012S (Discontinued)

  • Mfr # A012S9/32
  • Zoro # G2640867
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A012S9/32
Zoro #
G2640867
UPC #
-
Country of Origin
Brazil

Dimensions

Drill Bit Dimension Type
Inch
Drill Bit Size
9/32"
Shank Dia.
9/32"
Overall Length
4-1/4"
Flute Length
2-15/16"
Maximum Drilling Depth
2 15/16 in

Details

Item
Jobber Drill Bit
Drill Bit Grouping
Drill Bit
Drill Bit Point Angle
118 Degrees
Drill Bit Material
HSS
Decimal Equivalent
0.2811
Drill Bit Finish
Bright/TiN
Flute Type
ANSI
Coolant Fed
Non-Coolant Through
Cutting Direction
Right Hand
Number of Flutes
2
Number of Pieces
1
Standards
ANSI
List Number
A012S
Coolant Through
No
Point Type
Conventional Point
Drill Style
Jobber
Shank Shape
Straight
Measurement System
Fractional Inch

Description

Jobber Drill Bit, Drill Bit Size 9/32 in, Decimal Equivalent 0.2811, Fractional Inch, Non-Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.