Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
R4543.4
Zoro #
G9602866
UPC #
7320760614457
Country of Origin
Brazil
Dimensions
Drill Bit Dimension Type
Metric
Drill Bit Size
3.40mm
Shank Dia.
6mm
Overall Length
66
Details
Drill Bit Grouping
Drill Bit
Item
TiAlN Oil Feed Jobber Drill,3.4mm
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Carbide
Drill Bit Finish
TiAlN
Material
Carbide
Flute Type
DIN 6537 L
Cutting Direction
Right Hand
Number of Flutes
2
Number of Pieces
1
Coolant Through
No
Point Type
Self Centering Split Point
Drill Style
Jobber
Shank Shape
DIN 6535 HA
Description
TiAlN Oil Feed Jobber Drill,3.4mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.