This item is Discontinued.

Dormer R970 Solid Carbide 140D Drill Head 1.1/32 inch R9701.1/32

R970 Solid Carbide 140D Drill Head 1.1/32 inch (Discontinued)

  • Mfr # R9701.1/32
  • Zoro # G0894160
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R9701.1/32
Zoro #
G0894160
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
16.4
Drill Bit Size
1.1/32
Drill Bit Dimension Type
Inch

Details

Item
SC HYDRA DRILL HEAD
Number of Flutes
2
Number of Pieces
1
Drill Bit Point Angle
140 Degrees
Drill Bit Finish
Ti-phon
Drill Bit Material
HM
Flute Type
DORMER
Coolant Through
Internal Cooling Supply

Description

SC HYDRA DRILL HEAD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.