Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
R97057/64
Zoro #
G0893564
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
15
Drill Bit Dimension Type
Inch
Drill Bit Size
57/64
Details
Item
SC HYDRA DRILL HEAD
Number of Flutes
2
Number of Pieces
1
Drill Bit Finish
Ti-phon
Drill Bit Point Angle
140 Degrees
Drill Bit Material
HM
Coolant Through
Internal Cooling Supply
Flute Type
DORMER
Description
SC HYDRA DRILL HEAD
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.