Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S2291.5XD4
Zoro #
G9040845
UPC #
7320760680636
Country of Origin
Germany
Dimensions
Dimension Type
Metric
Milling Dia.
4
Length of Cut (In.)
3
Shank Dia. (In.)
4
Overall Length (In.)
50
Details
End Mill Material
HM
Number of Flutes
2
Item
Mill,Ball Nose End,TiSiN,1.5 x D4
Finish
TiSiN
Cutting Direction
Right
End Mill Style
Ball-Nosed End Mill
Shank Shape
Extra short
Description
Mill,Ball Nose End,TiSiN,1.5 x D4
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.