This item is Discontinued.

Dormer S229 HM TiSiN Shank EndMill 3.00 mm x 6.0 mm S2293.0XD6

S229 HM TiSiN Shank EndMill 3.00 mm x 6.0 mm (Discontinued)

  • Mfr # S2293.0XD6
  • Zoro # G9040809
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S2293.0XD6
Zoro #
G9040809
UPC #
7320760680681
Country of Origin
Germany

Dimensions

Dimension Type
Metric
Milling Dia.
6
Overall Length (In.)
50
Shank Dia. (In.)
6
Length of Cut (In.)
5

Details

End Mill Material
HM
Number of Flutes
2
Item
Mill,Ball Nose End,TiSiN,3mm x D6
Cutting Direction
Right
Finish
TiSiN
End Mill Style
Ball-Nosed End Mill
Shank Shape
Extra short

Description

Mill,Ball Nose End,TiSiN,3mm x D6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.