This item is Discontinued.

Dormer S262 HM AlCrN DIN 6535 HA End Mill 4.00 mm x 1.0 mm S2624.0XR1.0

S262 HM AlCrN DIN 6535 HA End Mill 4.00 mm x 1.0 mm (Discontinued)

  • Mfr # S2624.0XR1.0
  • Zoro # G9041658
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S2624.0XR1.0
Zoro #
G9041658
UPC #
7320760684771
Country of Origin
Germany

Dimensions

Dimension Type
Metric
Milling Dia.
6
Length of Cut (In.)
12
Overall Length (In.)
57
Shank Dia. (In.)
6

Details

End Mill Material
HM
Number of Flutes
4
Finish
AlCrN
Item
Mill,Corner Radius End,AlCrN,4mm x R1mm
Cutting Direction
Right
End Mill Style
Corner Radius End Mill
Shank Shape
Short

Description

Mill,Corner Radius End,AlCrN,4mm x R1mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.