This item is Discontinued.

Dormer S262 HM AlCrN End Mill 18.00 mm x 0.5 mm S26218.0XR0.5

S262 HM AlCrN End Mill 18.00 mm x 0.5 mm (Discontinued)

  • Mfr # S26218.0XR0.5
  • Zoro # G9041737
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S26218.0XR0.5
Zoro #
G9041737
UPC #
7320760685129
Country of Origin
Germany

Dimensions

Dimension Type
Metric
Milling Dia.
18
Shank Dia. (In.)
18
Overall Length (In.)
92
Length of Cut (In.)
38

Details

End Mill Material
HM
Number of Flutes
4
Finish
AlCrN
Item
Mill,Corner Radius End,AlCrN,18mm x R0.5
Cutting Direction
Right
End Mill Style
Corner Radius End Mill
Shank Shape
Short

Description

Mill,Corner Radius End,AlCrN,18mm x R0.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.