This item is Discontinued.

Dormer S262 HM AlCrN End Mill 3.00 mm x 0.3 mm S2623.0XR0.3

S262 HM AlCrN End Mill 3.00 mm x 0.3 mm (Discontinued)

  • Mfr # S2623.0XR0.3
  • Zoro # G9041551
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S2623.0XR0.3
Zoro #
G9041551
UPC #
7320760684733
Country of Origin
Germany

Dimensions

Dimension Type
Metric
Milling Dia.
6
Length of Cut (In.)
9
Overall Length (In.)
50
Shank Dia. (In.)
6

Details

End Mill Material
HM
Number of Flutes
4
Finish
AlCrN
Item
Mill,Corner Radius End,AlCrN,3mm x R0.3
Cutting Direction
Right
End Mill Style
Corner Radius End Mill
Shank Shape
Short

Description

Mill,Corner Radius End,AlCrN,3mm x R0.3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.