Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S2625.0XR0.5
Zoro #
G9041597
UPC #
7320760684795
Country of Origin
Germany
Dimensions
Dimension Type
Metric
Milling Dia.
6
Overall Length (In.)
57
Shank Dia. (In.)
6
Length of Cut (In.)
15
Details
End Mill Material
HM
Number of Flutes
4
Finish
AlCrN
Item
Mill,Corner Radius End,AlCrN,5mm x R0.5
End Mill Style
Corner Radius End Mill
Cutting Direction
Right
Shank Shape
Short
Description
Mill,Corner Radius End,AlCrN,5mm x R0.5
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.