This item is Discontinued.

Dormer S521 HM TiSiN DIN 6535 HA End Mill 16.00 mm x 1.0 mm S52116.0XR1.0

S521 HM TiSiN DIN 6535 HA End Mill 16.00 mm x 1.0 mm (Discontinued)

  • Mfr # S52116.0XR1.0
  • Zoro # G9042251
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S52116.0XR1.0
Zoro #
G9042251
UPC #
7320760682326
Country of Origin
Germany

Dimensions

Dimension Type
Metric
Overall Length (In.)
90
Length of Cut (In.)
17
Shank Dia. (In.)
16
Milling Dia.
16

Details

Number of Flutes
4
End Mill Style
Corner Radius End Mill
Finish
TiSiN
End Mill Material
HM
Item
Mill,TiSiN Corner,Radius End,16mm x R1
Cutting Direction
Right
Shank Shape
Extra short

Description

Mill,TiSiN Corner,Radius End,16mm x R1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.