This item is Discontinued.

Dormer S531 HM TiSiN DIN 6535 HA Shank EndMill 2.00 mm x 6.0 mm S5312.0XD6

S531 HM TiSiN DIN 6535 HA Shank EndMill 2.00 mm x 6.0 mm (Discontinued)

  • Mfr # S5312.0XD6
  • Zoro # G9043496
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S5312.0XD6
Zoro #
G9043496
UPC #
7320760680223
Country of Origin
Germany

Dimensions

Milling Dia.
6
Dimension Type
Metric
Shank Dia. (In.)
6
Overall Length (In.)
75
Length of Cut (In.)
4

Details

Number of Flutes
2
End Mill Style
Ball-Nosed End Mill
Finish
TiSiN
Item
End Mill,TiSiN,DIN 6535,2mmXD6
End Mill Material
HM
Cutting Direction
Right
Shank Shape
Extra short

Description

End Mill,TiSiN,DIN 6535,2mmXD6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.