This item is Discontinued.

Dormer S533 HM TiSiN DIN 6535 HA Shank EndMill 5.00 mm x 5.0 mm S5335.0XD5

S533 HM TiSiN DIN 6535 HA Shank EndMill 5.00 mm x 5.0 mm (Discontinued)

  • Mfr # S5335.0XD5
  • Zoro # G9043688
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S5335.0XD5
Zoro #
G9043688
UPC #
7320760680940
Country of Origin
Germany

Dimensions

Dimension Type
Metric
Milling Dia.
5
Shank Dia. (In.)
5
Length of Cut (In.)
9
Overall Length (In.)
100

Details

Item
End Mill,TiSiN,DIN 6535,5mm x D5
End Mill Style
Ball-Nosed End Mill
Finish
TiSiN
End Mill Material
HM
Cutting Direction
Right
Number of Flutes
2
Shank Shape
Extra short

Description

End Mill,TiSiN,DIN 6535,5mm x D5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.