This item is Discontinued.

Dormer S536 HM TiSiN DIN 6535 HA End Mill 12.00 mm x 2.0 mm S53612.0XR2.0

S536 HM TiSiN DIN 6535 HA End Mill 12.00 mm x 2.0 mm (Discontinued)

  • Mfr # S53612.0XR2.0
  • Zoro # G9043870
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S53612.0XR2.0
Zoro #
G9043870
UPC #
7320760683903
Country of Origin
Germany

Dimensions

Dimension Type
Metric
Length of Cut (In.)
12
Shank Dia. (In.)
12
Overall Length (In.)
75
Milling Dia.
12

Details

Number of Flutes
6
End Mill Style
High Feed End Mill
Finish
TiSiN
End Mill Material
HM
Item
Mill,TiSiN,High Feed End,12.0 x R2
Shank Shape
Extra short
Cutting Direction
Right

Description

Mill,TiSiN,High Feed End,12.0 x R2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.