This item is Discontinued.

Dormer S767 HM TiSiN DIN 6535 HA End Mill 20.00 mm x 0.3 mm S76720.0XR0.3

S767 HM TiSiN DIN 6535 HA End Mill 20.00 mm x 0.3 mm (Discontinued)

  • Mfr # S76720.0XR0.3
  • Zoro # G9045666
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S76720.0XR0.3
Zoro #
G9045666
UPC #
7320760685853
Country of Origin
Germany

Dimensions

Dimension Type
Metric
Shank Dia. (In.)
20
Overall Length (In.)
104
Length of Cut (In.)
38
Milling Dia.
20

Details

Number of Flutes
4
End Mill Style
Corner Radius End Mill
Finish
TiSiN
End Mill Material
HM
Item
Mill,TiSiN Corner,Radius End,20mm x R0.3
Shank Shape
Short
Cutting Direction
Right

Description

Mill,TiSiN Corner,Radius End,20mm x R0.3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.