This item is Discontinued.

Dormer S802HB HM ALCRONA DIN 6535 HB Shank Slot Drill N 6527 K 3.00 mm S802HB3.0

S802HB HM ALCRONA DIN 6535 HB Shank Slot Drill N 6527 K 3.00 mm (Discontinued)

  • Mfr # S802HB3.0
  • Zoro # G9046436
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S802HB3.0
Zoro #
G9046436
UPC #
7320760640722
Country of Origin
Italy

Dimensions

Milling Dia.
6
Overall Length (In.)
50
Shank Dia. (In.)
6
Dimension Type
Metric
Length of Cut (In.)
4

Details

Item
Mill,Extra Short,Finishing End,2 Fl,3mm
Shank Shape
Extra short
Cutting Direction
Right
Finish
ALCRONA
End Mill Style
Slot Drill
End Mill Material
HM
Number of Flutes
2

Description

Mill,Extra Short,Finishing End,2 Fl,3mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.