This item is Discontinued.

Dormer S804HB HM ALCRONA DIN 6535 HB Shank End Mill N 6527 K 5.00 mm S804HB5.0

S804HB HM ALCRONA DIN 6535 HB Shank End Mill N 6527 K 5.00 mm (Discontinued)

  • Mfr # S804HB5.0
  • Zoro # G9047291
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S804HB5.0
Zoro #
G9047291
UPC #
7320760641743
Country of Origin
Italy

Dimensions

Dimension Type
Metric
Milling Dia.
6
Overall Length (In.)
54
Shank Dia. (In.)
6
Length of Cut (In.)
9

Details

End Mill Material
HM
Item
Mill,Extra Short,Finishing End,4 Fl,5mm
Number of Flutes
4
End Mill Style
End Mill
Finish
ALCRONA
Cutting Direction
Right
Shank Shape
Extra short

Description

Mill,Extra Short,Finishing End,4 Fl,5mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.