This item is Discontinued.

Dormer S812HB HM ALCRONA DIN 6535 HB Shank Slot Drill N 6527 L 18.00 mm S812HB18.0

S812HB HM ALCRONA DIN 6535 HB Shank Slot Drill N 6527 L 18.00 mm (Discontinued)

  • Mfr # S812HB18.0
  • Zoro # G9047571
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S812HB18.0
Zoro #
G9047571
UPC #
7320760642146
Country of Origin
Italy

Dimensions

Length of Cut (In.)
26
Shank Dia. (In.)
18
Milling Dia.
18
Dimension Type
Metric
Overall Length (In.)
92

Details

Item
Short Finishing End Mill,2 Fl,18mm
Shank Shape
Short
Cutting Direction
Right
Number of Flutes
2
End Mill Material
HM
End Mill Style
Slot Drill
Finish
ALCRONA

Description

Short Finishing End Mill,2 Fl,18mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.