This item is Discontinued.

Dormer Screw Machine Drill Bit, 11/64" Size, 130 Degrees Point Angle, High Speed Steel, Bright Finish A92011/64

Screw Machine Drill Bit, 11/64" Size, 130 Degrees Point Angle, High Speed Steel, Bright Finish (Discontinued)

  • Mfr # A92011/64
  • Zoro # G2639065
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A92011/64
Zoro #
G2639065
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
11/64"
Shank Dia.
11/64"
Overall Length
54.00mm
Flute Length
27.00mm
Sizes Included
11/64"

Details

Drill Bit Grouping
Drill Bit
Item
Screw Machine Drill Bit
Drill Bit Point Angle
130 Degrees
Drill Bit Material
High Speed Steel
Decimal Equivalent
0.1720
Drill Bit Finish
Bright
Flute Type
DIN/ANSI
Number of Flutes
2
Number of Pieces
1
Point Type
Non-Conventional Point
List Number
A920
Grade
Heavy Duty
Application
Metalworking
Coolant Through
External Cooling Supply
Shank Shape
Straight
Drill Style
Short

Description

Screw Machine Drill Bit, Drill Bit Size 11/64 in, Drill Bit Point Angle 130 Degrees , Decimal Equivalent 0.1720

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.