Zoro Homepage

Screw Machine Drill Bit, 1.25 mm Size, 130 Degrees Point Angle, High Speed Steel, Bright Finish

  • Mfr # A9201.25

  • Zoro # G2639476


product price: $8.19
/ea

Key Features

Drill Bit Size
1.25 mm
Overall Length
30 mm
Flute Length
1 mm
Number of Flutes
2
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A9201.25
Zoro #
G2639476
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Size
1.25 mm
Overall Length
30 mm
Flute Length
1 mm
Sizes Included
1.25mm
Shank Dia.
1.25 mm
Depth:Dia. Ratio
3xD

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright
Drill Bit Point Angle
130 Degrees
Cutting Direction
Right
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.0492
Grade
Heavy Duty
List Number
A920
Number of Pieces
1
Flute Type
DIN/ANSI
Shank Type - Machining
Straight
Primary Material Application
Metalworking
Measurement System
Metric
Bit Style
Short
Coolant Fed
External Cooling Supply
Drill Bit Point Type
Non-Conventional Point

Description

Screw Machine Drill Bit, Drill Bit Size 1.25 mm, Drill Bit Point Angle 130 Degrees , Decimal Equivalent 0.0492

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.