S814HA HM DIN 6535 HA Shank End Mill 16.00 mm (Discontinued)
- Mfr # S814HA16.0
- Zoro # G9047991
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S814HA16.0
Zoro #
G9047991
UPC #
7320760642580
Country of Origin
Italy
Dimensions
Overall Length (In.)
92
Dimension Type
Metric
Milling Dia.
16
Length of Cut (In.)
32
Shank Dia. (In.)
16
Details
End Mill Material
HM
Item
Short Finishing End Mill,4 Fl,16mm
Number of Flutes
4
Cutting Direction
Right
Shank Shape
Short
Finish
ALCRONA
End Mill Style
End Mill
Description
Short Finishing End Mill,4 Fl,16mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.