Zoro Homepage
This item is Discontinued.
Dormer C367 HSS-E-PM DIN 1835 B Shank Slot Drill 6.00 mm C3676.0

C367 HSS-E-PM DIN 1835 B Shank Slot Drill 6.00 mm (Discontinued)

  • Mfr # C3676.0
  • Zoro # G9732871
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C3676.0
Zoro #
G9732871
UPC #
7320760355381
Country of Origin
Italy

Dimensions

Overall Length
52
Drill Bit Dimension Type
Metric
Drill Bit Size
6.00

Details

Item
Slot Drill,HSS-E-PM,6mm
Number of Pieces
1
Drill Bit Material
HSS-E-PM
Drill Bit Finish
ALCRONA
Flute Type
DIN 327 D
Shank Shape
Slotting, Ramping, Diving
Coolant Through
External Cooling Supply
Point Type
Slotting P9
Number of Flutes
2

Description

Slot Drill,HSS-E-PM,6mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.