Zoro Homepage
This item is Discontinued.
Dormer A122 HSS 90D - 120D Spotting Drill Short 6.00 mm A1226.0X120

A122 HSS 90D - 120D Spotting Drill Short 6.00 mm (Discontinued)

  • Mfr # A1226.0X120
  • Zoro # G9726836
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1226.0X120
Zoro #
G9726836
UPC #
7320760019238
Country of Origin
Brazil

Dimensions

Overall Length
66
Drill Bit Dimension Type
Metric
Drill Bit Size
6.00

Details

Item
Spotting Drill,HSS,Bright,Short,6.0X120
Drill Bit Finish
Bright
Drill Bit Material
HSS
Number of Pieces
10
Coolant Through
External Cooling Supply
Number of Flutes
2
Shank Shape
Straight
Point Type
Standard Spiral
Flute Type
DIN 1897
Drill Style
Short

Description

Spotting Drill,HSS,Bright,Short,6.0X120

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.