This item is Discontinued.

Dormer Taper Length Drill, HeavyDuty, 43/64,235mm A94043/64

Taper Length Drill, HeavyDuty, 43/64,235mm (Discontinued)

  • Mfr # A94043/64
  • Zoro # G9546591
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A94043/64
Zoro #
G9546591
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
43/64 in
Overall Length
235.00 mm
Flute Length
137.00 mm
Depth:Dia. Ratio
10xD
Depth x Dia. Ratio
10xD
Sizes Included
43/64

Details

Item
Extra Long Drill Bit
Drill Bit Point Angle
130 Degrees
Drill Bit Material
High Speed Steel
Decimal Equivalent
0.6719
Drill Bit Finish
Bright
Flute Type
DIN/ANSI
Number of Flutes
2
Number of Pieces
1
Grade
Heavy Duty
List Number
A940
Application
For Metalworking
Point Type
Non-Conventional Point
Coolant Through
External Cooling Supply
Standards
Not Rated
Shank Shape
Straight
Drill Style
Long

Description

Extra Long Drill Bit, Drill Bit Size 43/64 in, Drill Bit Point Angle 130 Degrees , 10xD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.