1/8" - 1-1/4" Solenoid, Continuous, Laminated
Mfr # 3000-M-1
Zoro # G2959004
product price: $58.89
/eaKey Features
Solenoid Type
Laminated
Stroke Range
1/8 in to 1-1/4 in
Pull Force Range
188.8 to 256.0 oz
Amps @ Max. Stroke
12 A
Terminals
Solder Lug Coil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3000-M-1
Zoro #
G2959004
UPC #
-
Country of Origin
United States
Dimensions
Depth
2 15/16 in
Length
3 in
Width
2 3/8 in
Length (Straight Wireway)
3 in
Details
Item
Solenoid
Solenoid Type
Laminated
Stroke Range
1/8 in to 1-1/4 in
Pull Force Range
188.8 to 256.0 oz
Amps @ Max. Stroke
12 A
Terminals
Solder Lug Coil
Coil Volts
120V AC
Duty Cycle
Continuous
Pull @ 3/8 In. Stroke
2 oz
Seated Watts
25W
Gravity Value
12.64 oz
Pull @ 1/4 In. Stroke
4 oz
Pull @ 1/2 In. Stroke
1 oz
Mounting Holes
2 x 1-7/8 in
Pull @ 1/8 In. Stroke
10 oz
Coil Resistance
6.5 ohm
Seated Amps
0.66 A
Description
Solenoid, Laminated, Stroke Range 1/8 in to 1-1/4 in, Pull Force Range 188.8 to 256.0 oz, Width 2 3/8 in, Depth 2 15/16 in, Length 3 in, Coil Volts 120V AC, Seated Amps 0.66 A, Seated Watts 25W, Coil Resistance 6.5 ohm, Terminals Solder Lug Coil, Amps @ Max. Stroke 12 A, Duty Cycle Continuous, Mounting Holes 2 x 1-7/8 in, 12.64 oz Gravity Value
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.