Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid, 1/4 - 1 in, Intermittent

  • Mfr # 7014

  • Zoro # G3241375


product price: $39.39
/ea

Key Features

Solenoid Type
Laundry Equipment
Stroke Range
1/4 in to 1 in
Pull Force Range
64.0 to 160.0 oz
Terminals
1/4 in Spade
Coil Volts
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7014
Zoro #
G3241375
UPC #
-
Country of Origin
United States

Dimensions

Depth
2 1/16 in
Length
2 1/2 in
Width
1 13/16 in
Length (Straight Wireway)
2 1/2 in

Details

Item
Solenoid
Solenoid Type
Laundry Equipment
Stroke Range
1/4 in to 1 in
Pull Force Range
64.0 to 160.0 oz
Terminals
1/4 in Spade
Coil Volts
120V AC
Duty Cycle
Intermittent
Mounting Holes
2 in
Pull @ 1/2 In. Stroke
2 oz
Pull @ 1/16 In. Stroke
32 oz
Seated Amps
0.55 A
Pull @ 1/4 In. Stroke
8 oz
Pull @ 3/8 In. Stroke
4 oz
Coil Resistance
18.3 ohm
Max. On Time
3 min
Seated Watts
24 W
Pull @ 1/8 In. Stroke
18 oz

Description

Solenoid, Laundry Equipment, Stroke Range 1/4 in to 1 in, Pull Force Range 64.0 to 160.0 oz, Width 1 13/16 in, Depth 2 1/16 in, Length 2 1/2 in, Coil Volts 120V AC, Seated Amps 0.55 A, Seated Watts 24 W, Coil Resistance 18.3 ohm, Terminals 1/4 in Spade, Duty Cycle Intermittent, Max. On Time 3 min, Mounting Holes 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.