Solenoid, Laminatd, 1/8 - 1-1/4in, Continus
Mfr # 3001-M-1
Zoro # G0796284
product price: $58.39
/eaKey Features
Solenoid Type
Laminated
Stroke Range
1/8 in to 1-1/4 in
Pull Force Range
192.0 to 256.0 oz
Amps @ Max. Stroke
6.5 A
Terminals
Solder Lug Coil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3001-M-1
Zoro #
G0796284
UPC #
-
Country of Origin
United States
Dimensions
Depth
2 15/16 in
Length
3 in
Width
2 3/8 in
Length (Straight Wireway)
3 in
Details
Item
Solenoid
Solenoid Type
Laminated
Stroke Range
1/8 in to 1-1/4 in
Pull Force Range
192.0 to 256.0 oz
Amps @ Max. Stroke
6.5 A
Terminals
Solder Lug Coil
Coil Volts
240V AC
Duty Cycle
Continuous
Pull @ 1/4 In. Stroke
4 oz
Mounting Holes
2 x 1-7/8 in
Seated Amps
0.33 A
Pull @ 1/8 In. Stroke
10 oz
Coil Resistance
26.0 ohm
Seated Watts
23.5 W
Pull @ 1/2 In. Stroke
1 oz
Gravity Value
12.64 oz
Pull @ 3/8 In. Stroke
2 oz
Description
Solenoid, Laminated, Stroke Range 1/8 in to 1-1/4 in, Pull Force Range 192.0 to 256.0 oz, Width 2 3/8 in, Depth 2 15/16 in, Length 3 in, Coil Volts 240V AC, Seated Amps 0.33 A, Seated Watts 23.5 W, Coil Resistance 26.0 ohm, Terminals Solder Lug Coil, Amps @ Max. Stroke 6.5 A, Duty Cycle Continuous, Mounting Holes 2 x 1-7/8 in, 12.64 oz Gravity Value
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.