Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid, Laminated, 1/8 - 1 in, Continuous

  • Mfr # 2536-M-1

  • Zoro # G2504686


product price: $49.55
/ea

Key Features

Solenoid Type
Laminated
Stroke Range
1/8 in to 1 in
Pull Force Range
88.0 to 168.0 oz
Amps @ Max. Stroke
6.5 A
Terminals
Solder Lug Coil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2536-M-1
Zoro #
G2504686
UPC #
-
Country of Origin
United States

Dimensions

Depth
2 1/16 in
Length
2 1/2 in
Width
2 1/16 in
Length (Straight Wireway)
2 1/2 in

Details

Item
Solenoid
Solenoid Type
Laminated
Stroke Range
1/8 in to 1 in
Pull Force Range
88.0 to 168.0 oz
Amps @ Max. Stroke
6.5 A
Terminals
Solder Lug Coil
Coil Volts
120V AC
Duty Cycle
Continuous
Pull @ 5/8 In. Stroke
5 oz
Seated Watts
19W
Seated Amps
0.48 A
Pull @ 3/4 In. Stroke
3 oz
Pull @ 3/8 In. Stroke
20 oz
Mounting Holes
2 x 1-5/8 in
Coil Resistance
14.9 ohm
Pull @ 1 In. Stroke
1 oz
Gravity Value
5.92 oz
Pull @ 1/2 In. Stroke
13 oz
Pull @ 1/4 In. Stroke
35 oz
Pull @ 1/8 In. Stroke
65 oz

Description

Solenoid, Laminated, Stroke Range 1/8 in to 1 in, Pull Force Range 88.0 to 168.0 oz, Width 2 1/16 in, Depth 2 1/16 in, Length 2 1/2 in, Coil Volts 120V AC, Seated Amps 0.48 A, Seated Watts 19W, Coil Resistance 14.9 ohm, Terminals Solder Lug Coil, Amps @ Max. Stroke 6.5 A, Duty Cycle Continuous, Mounting Holes 2 x 1-5/8 in, 5.92 oz Gravity Value

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.