Solenoid, Laminated, 1/8 - 1 in, Continuous
Mfr # 2537-M-1
Zoro # G0944824
product price: $60.69
/eaKey Features
Solenoid Type
Laminated
Stroke Range
1/8 in to 1 in
Pull Force Range
88.0 to 168.0 oz
Amps @ Max. Stroke
3.2 A
Terminals
Solder Lug Coil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2537-M-1
Zoro #
G0944824
UPC #
-
Country of Origin
United States
Dimensions
Depth
2 1/16 in
Length
2 1/2 in
Width
2 1/16 in
Length (Straight Wireway)
2 1/2 in
Details
Item
Solenoid
Solenoid Type
Laminated
Stroke Range
1/8 in to 1 in
Pull Force Range
88.0 to 168.0 oz
Amps @ Max. Stroke
3.2 A
Terminals
Solder Lug Coil
Coil Volts
240V AC
Duty Cycle
Continuous
Pull @ 5/8 In. Stroke
5 oz
Pull @ 1 In. Stroke
1 oz
Pull @ 1/4 In. Stroke
35 oz
Pull @ 1/2 In. Stroke
13 oz
Pull @ 3/8 In. Stroke
20 oz
Seated Watts
18W
Mounting Holes
2 x 1-5/8 in
Seated Amps
0.24 A
Pull @ 3/4 In. Stroke
3 oz
Gravity Value
5.92 oz
Coil Resistance
60.0 ohm
Pull @ 1/8 In. Stroke
65 oz
Description
Solenoid, Laminated, Stroke Range 1/8 in to 1 in, Pull Force Range 88.0 to 168.0 oz, Width 2 1/16 in, Depth 2 1/16 in, Length 2 1/2 in, Coil Volts 240V AC, Seated Amps 0.24 A, Seated Watts 18W, Coil Resistance 60.0 ohm, Terminals Solder Lug Coil, Amps @ Max. Stroke 3.2 A, Duty Cycle Continuous, Mounting Holes 2 x 1-5/8 in, 5.92 oz Gravity Value
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.