Solenoid, Laminated, 1/8 - 3/4 in, Continus
Mfr # 1001-M-1
Zoro # G1270507
product price: $58.99
/eaKey Features
Solenoid Type
Laminated
Stroke Range
1/8 in to 3/4 in
Pull Force Range
16.0 to 80.0 oz
Amps @ Max. Stroke
0.65 A
Terminals
Solder Lug Coil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1001-M-1
Zoro #
G1270507
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 7/16 in
Length
1 5/8 in
Width
1 3/16 in
Length (Straight Wireway)
1 5/8 in
Details
Item
Solenoid
Solenoid Type
Laminated
Stroke Range
1/8 in to 3/4 in
Pull Force Range
16.0 to 80.0 oz
Amps @ Max. Stroke
0.65 A
Terminals
Solder Lug Coil
Coil Volts
240V AC
Duty Cycle
Continuous
Pull @ 1/2 In. Stroke
5.9 oz
Gravity Value
1.76 oz
Coil Resistance
354.0 ohm
Pull @ 1/8 In. Stroke
35 oz
Pull @ 1/16 In. Stroke
58 oz
Pull @ 5/8 In. Stroke
3.8 oz
Seated Watts
10W
Seated Amps
0.15 A
Pull @ 1/4 In. Stroke
16 oz
Pull @ 3/8 In. Stroke
7.5 oz
Mounting Holes
1-3/8 x 7/8 in
Description
Solenoid, Laminated, Stroke Range 1/8 in to 3/4 in, Pull Force Range 16.0 to 80.0 oz, Width 1 3/16 in, Depth 1 7/16 in, Length 1 5/8 in, Coil Volts 240V AC, Seated Amps 0.15 A, Seated Watts 10W, Coil Resistance 354.0 ohm, Terminals Solder Lug Coil, Amps @ Max. Stroke 0.65 A, Duty Cycle Continuous, Mounting Holes 1-3/8 x 7/8 in, 1.76 oz Gravity Value
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.