Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Connector, Gas (1"X48")

  • Mfr # 16100BPCF2S48

  • Zoro # G702215525


product price: $1,036.99
/ea
Free Shipping & Returns

Key Features

Length
48 IN
Valve Body Material
Stainless Steel
Application
Indoor Appliances
End Connection 1 Size
1 in
Certifications
ANSI Z21.69/CSA 6.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16100BPCF2S48
Zoro #
G702215525
UPC #
662447051023
Country of Origin
United States

Dimensions

Length
48 IN
End Connection 1 Size
1 in
Inner Diameter
1 in
End Connection 2 Size
1 in
Outer Diameter
1-1/4 in

Details

Valve Body Material
Stainless Steel
Application
Indoor Appliances
Certifications
ANSI Z21.69/CSA 6.4
End Connection 2 Type
Male Threaded
End Connection 2 Style
Flare Fitting
End Connection 1 Type
Male Threaded
Coating
Antimicrobial PVC
End Connection 1 Thread Type
IPS
End Connection 1 Style
Flare Fitting
End Connection 2 Thread Type
MPT

Description

Length: 48" ;Coating: Plastic Gas Hose ;Includes: (1) Safety Quik Disconnect | Hvy Duty Gas Hose,;(2) Swivel Max ;National Pipe Thread: 1" Fittings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.