Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Connector, Gas (3/4"X48")

  • Mfr # 1675BPCF2S48

  • Zoro # G802215739


product price: $645.99
/ea
Free Shipping & Returns

Key Features

Application
Indoor Appliances; Foodservice
Material
Stainless Steel
Length
48 in
Standards
ANSI Z21.24/CSA 6.10, ANSI Z21.75/CSA 6.196
Outside Dia. (In.)
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1675BPCF2S48
Zoro #
G802215739
UPC #
662447046333
Country of Origin
United States

Dimensions

Length
48 in
Outside Dia. (In.)
1 in
End Connection 2 Size
3/4 in
End Connection 1 Size
3/4 in
Inside Dia.
3/4 in

Details

Application
Indoor Appliances; Foodservice
Material
Stainless Steel
Standards
ANSI Z21.24/CSA 6.10, ANSI Z21.75/CSA 6.196
Coating
Antimicrobial PVC
End Connection 2 Type
Male Threaded
End Connection 1 Type
Male Threaded
End Connection 1 Style
Flare Fitting
End Connection 2 Thread Type
MPT
End Connection 2 Style
Flare Fitting
End Connection 1 Thread Type
IPS

Description

Color: Blue ;Material: Stainless Steel | Pvc Coating ;Length: 48" ;Includes: 3/4" Npt Xl" Hose ;Inlet: 3/4" Npt ;Outlet: 3/4" Npt ;Gas Type: Natural Or Lp Gas

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.