
Connector, Gas (3/4"X48")
Mfr # 1675BPCFS48
Zoro # G002215683
product price: $517.99
/ea
Free Shipping & Returns
Key Features
Outside Dia. (In.)
1 in
Length
48 in
Standards
ANSI Z21.24/CSA 6.10, ANSI Z21.75/CSA 6.187
Application
Indoor Appliances; Foodservice
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1675BPCFS48
Zoro #
G002215683
UPC #
662447046975
Country of Origin
United States
Dimensions
Outside Dia. (In.)
1 in
Length
48 in
End Connection 1 Size
3/4 in
End Connection 2 Size
3/4 in
Inside Dia.
3/4 in
Details
Standards
ANSI Z21.24/CSA 6.10, ANSI Z21.75/CSA 6.187
Application
Indoor Appliances; Foodservice
Material
Stainless Steel
Coating
Antimicrobial PVC
End Connection 2 Thread Type
MPT
End Connection 2 Type
Male Threaded
End Connection 1 Type
Male Threaded
End Connection 1 Thread Type
IPS
End Connection 2 Style
Flare Fitting
End Connection 1 Style
Flare Fitting
Description
Color: Blue ;Material: Stainless Steel ;Length: 48" ;Coating: Plastic ;Includes: # 157-1083 Safety Quick, # 157-1078 Swivel, 3/4";Elbow ;National Pipe Thread: 3/4"
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.