Zoro Homepage

Connector, Gas Kit1"Od X 48" W/ Qd, 2Swivel & Cab

  • Mfr # 16100BPQ2SR-48

  • Zoro # G802216217


product price: $705.99
/ea
Free Shipping & Returns

Key Features

For Use With
Moveable commercial kitchen equipment
Length
48 in
Application
Indoor Appliances; Foodservice
Material
Stainless Steel
Outside Dia. (In.)
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16100BPQ2SR-48
Zoro #
G802216217
UPC #
662447034347
Country of Origin
United States

Dimensions

Length
48 in
Outside Dia. (In.)
1-1/4 in
Inside Dia.
1 in
End Connection 1 Size
1 in
End Connection 2 Size
1 in

Details

For Use With
Moveable commercial kitchen equipment
Application
Indoor Appliances; Foodservice
Material
Stainless Steel
Standards
ANSI Z21.69/CSA 6.15
End Connection 1 Type
Male Threaded
End Connection 1 Thread Type
IPS
Coating
Antimicrobial PVC
End Connection 2 Style
Flare Fitting
End Connection 1 Style
Flare Fitting
End Connection 2 Type
Male Threaded
End Connection 2 Thread Type
MPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.