Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Dormont Gas Connector, 1/2 x24 In L, 85,000 BTU 20-3135-24

Gas Connector, 1/2 x24 In L, 85,000 BTU (Discontinued)

  • Mfr # 20-3135-24
  • Zoro # G4377064
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-3135-24
Zoro #
G4377064
UPC #
662447017715
Country of Origin
United States

Dimensions

Size
1/2"
Outside Dia. (In.)
1/2
Length (In.)
24

Details

Standards
ANSI Z21.24 CSA 6.10, AGA 3-87, and NY MEA #376-92M
Connector Flow (Btu)
85,000
BTU Capacity
85,000
Connection
1/2" MIP x 1/2" FIP
Item
Gas Connector
Application
Home Appliances
Material of Construction
stainless steel
For Use With
Gas Dryers and Gas Water Heaters

Description

Gas Connector, Standards ANSI Z21.24 CSA 6.10, AGA 3-87, and NY MEA #376-92M, For Use With Gas Dryers and Gas Water Heaters, BTU Capacity 85,000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.