Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Connector, 36 In

  • Mfr # 30-3131-36

  • Zoro # G0615711


product price: $22.99
/ea

Key Features

Hose Configuration
Coupled Assembly
Hose Inside Dia.
1/2 in
Hose Length
36 in
Hose Tube Material
304 Stainless Steel
Hose Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-3131-36
Zoro #
G0615711
UPC #
662447004326
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/2 in
Hose Length
36 in
Outside Dia. (In.)
5/8
Length (In.)
36
Size
1/2"
Hose Fitting A Size
5/8 in
Hose Outside Dia.
5/8 in
Hose Fitting B Size
5/8 in
Fitting Size
5/8 in x 5/8 in

Details

Hose Configuration
Coupled Assembly
Hose Tube Material
304 Stainless Steel
Hose Color
Silver
Max. Working Pressure @ 70 F
0.5 psi
Temp. Range
-40 Degrees to 350 Degrees F
Standards
ANSI Z21.15, ANSI Z21.18/CSA 9.1, ANSI Z21.24, ANSI Z21.41, ANSI Z21.69, ANSI Z21.90, ANSI/UL 567, CSA 6.16, CSA 6.24. CSA 6.9, CSA 6.3
Connector Flow (Btu)
125,000
For Use With
Gas Ranges and Gas Furnaces
Application
Ranges, Ovens, Furnaces
Item
Gas Connector
Resists
Crushing, Kinking, Cracking, Corrosion
Material of Construction
stainless steel
BTU Capacity
125,000
Connection
1/2" MIP x 1/2" MIP
Fitting Type
FNPT x FNPT
Fitting Material
304 Stainless Steel x 304 Stainless Steel
Hose Fittings
304 Stainless Steel 5/8 in FNPT x 304 Stainless Steel 5/8 in FNPT
Hose Fitting A Material
304 Stainless Steel
Hose Fitting A Type
FNPT
Hose Fitting B Type
FNPT
Hose Fitting B Material
304 Stainless Steel

Description

Gas Connector, Hose Inside Dia. 1/2 in, Hose Outside Dia. 5/8 in, Hose Length 36 in, Hose Color Silver, Hose Tube Material 304 Stainless Steel, Max. Working Pressure @ 70 F 0.5 psi, Temp. Range -40 Degrees to 350 Degrees F, Standards ANSI Z21.15, ANSI Z21.18/CSA 9.1, ANSI Z21.24, ANSI Z21.41, ANSI Z21.69, ANSI Z21.90, ANSI/UL 567, CSA 6.16, CSA 6.24. CSA 6.9, CSA 6.3, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel, Hose Fitting A Type FNPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.