Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Dormont Gas Connector, 3/8 x24 In L, 40,000 BTU 10C-3132-24

Gas Connector, 3/8 x24 In L, 40,000 BTU (Discontinued)

  • Mfr # 10C-3132-24
  • Zoro # G4373336
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10C-3132-24
Zoro #
G4373336
UPC #
662447090596
Country of Origin
United States

Dimensions

Length (In.)
24
Size
3/8"
Outside Dia. (In.)
3/8

Details

Standards
ANSI Z21.24 CSA 6.10, AGA 3-87, and NY MEA #376-92M
Application
Home Appliances
Connection
3/8" MIP x 3/8" FIP
Material of Construction
Stainless Steel w/ Safety Shield Yellow Coating
BTU Capacity
40,000
Connector Flow (Btu)
40,000
Item
Gas Connector
For Use With
Gas Log Sets and Space Heaters

Description

Gas Connector, Standards ANSI Z21.24 CSA 6.10, AGA 3-87, and NY MEA #376-92M, For Use With Gas Log Sets and Space Heaters, BTU Capacity 40,000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.